Beli harga meja resin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TRUSCO Trolley Resin Platform Truck Gran Cart (Folding Handle) (Troli Lipat)atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- TRUSCO Trolley Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang)atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Assembly Estimate: 1 person 20 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: A5-S
- Type: Vertical type
- Storage Dimension (mm): 15
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storable Sheet Number: 150
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 220
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Outer Width (mm): 164
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
- TRUSCO Trolley Connectible Resin Flatbed Route Van (Troli Barang Dolly)Deskripsi:It is possible to connect in vertical and horizontal directions.(Horizontal connection is for all purpose caster specification only)atribut:
- Castle Diameter (phi mm): 75
- Equal Load (kg): 100
- Height (mm): 115
- Installation Method: (Caster) Borutoresu Specification
- monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)Deskripsi:Dapat dilipat, sehingga tidak memenuhi tempat ketika disimpan. Saat dilipat ukurannya menjadi 14 cm, sehingga dapat disimpan di tempat yang berukuran 15 cm. Pelat atas memiliki 4 anti slip, jadi barang di troli dapat tetap stabil ketika troli bergerak. Selain itu, ada 3 pegangan yang memudahkan untuk menenteng troli. Roda belakangnya merupakan roda fixed berukuran 75Φ dan roda depannya merupaka roda putar berukuran 75Φ. Digunakan untuk membawa barang.atribut:
- Caster: Rigid x 2 (Rear Wheel) / Swivel x 2 (Front Wheel)
- Folded Dimensions (mm): 385x730x145
- Handle Height (mm): 820
- Material: (Main Body) PP, (Wheel) Rubber, (Handle) Iron
- Pallet Dimensions (Width) (mm): 385
- Cargo Bed Dimensions (Depth) (mm): 595
- Castle Diameter (Ø mm): 75
- Maximum Loading Capacity (kg): 100 Kg (Uniform Load)
- HAZET Combination Pliersatribut:
- Material: Only special steel
- Cutting Ability (mm) Copper Wire: φ2.5
- Cutting Ability (mm) Iron Wire: φ1.8
- Total Length (mm): 160
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- SC Johnson Pembersih Alat Makan Sanitation J-80Deskripsi:J80 Sanitizer adalah produk sanitasi untuk peralatan makan dan peralatan masak serta area pemrosesan makanan yang sebelumnya telah dibersihkan. J80 Sanitizer membunuh kuman penyakit yang dapat menyebabkan keracunan makanan.Ciri Khas:Hemat waktu dan tenaka, karena tidak memerlukan pembilasan jika digunakan dengan konsentrasi 200ppmDapat digunakan secara manual atau penyemprotan mekanikEfektif bahkan pada air yang basah. Bisa digunakan sebagai sanitasi pada air yang berkesadahan hingga sampai dengan 700ppmPetunjuk PemakaianUntuk sanitasi permukaan dari alat proses makanan seperti meat slicer, meat minceer dan area kerja:1. Cuci peralatan terlebih dahulu dengan detergent dan dibilas bersih2. Cuat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan peralatan tersebut secara menyeluruh dengan larutan J80 tersebut menggunakan botol spayer4. Biarkan permukaan tersebut kering alami. Jangan dibilas atau disekaUntuk sanitasi permukaan meja tempat display:1. Bersihkan terlebih dahulu permukaan meja, tempat display dengan detergent dan bilas bersih2. Buat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan yang akan disanitasi dengan menggunakan botol sprayer4. Biarkan permukaan kering alamiUntuk sanitasi peralatan makan dan minum:1. Cuci peralatan makan/minum dengan detergent2. Bilas dengan air bersih3. Campurkan J80 Sanitizer dengan perbandingan 1:128 (200ppm) di bak khusus sanitasi4. Celupkan peralatan makan tersebut dengan sedikitnya 2menit5. Angkat dan biarkan kering secara alamiCatatan: Gantilah larutan sanitasi setiap pergantian shiff atau jika sudah kotor. Gunakan quaternary test kit untuk mengetes kandungan larutan
- Teramoto Non Slip Matatribut:
- Color: Grey
- Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
- Width (mm): 300
- Length (mm): 300
- Thickness (mm): 15
- TRUSCO Order Number: 276-7635 (2767635)
- monotaro Bicycle Front Light Rainproof (Lampu Sepeda Depan)Deskripsi:Produk ini juga sering disebut dengan Rainproof Bicycle Lightatribut:
- Light Source: High brightness white LED x 3
- Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
- Luminous Intensity (cd): 210
- Protection Class: IPX3
- Brightness (Lm): 19
- Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
- Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
- Lighting Time (hour): 24
- Mounting Diameter (Φmm): Handle diameter 20-33.4
- Power generation method: Dry cell
- Suitable Battery: AAA battery x 3
- Types of Light Bulb: LED
- Shinwa Rules Mesin Gergaji Bundar Guide Triangle PCatribut:
- Volume: 1 unit
- Size: 30cm
Daftar Harga harga meja resin Terbaru October 2026
| Joyko Label Price Tag (Kertas Label) | Rp31.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| TRUSCO Trolley Resin Platform Truck Gran Cart (Folding Handle) (Troli Lipat) | Rp3.299.900 |
| TRUSCO Trolley Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang) | Rp1.499.900 |
| KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File) | Rp18.900 |
| TRUSCO Trolley Connectible Resin Flatbed Route Van (Troli Barang Dolly) | Rp349.900 |
| monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat) | Rp939.900 |
| HAZET Combination Pliers | Rp749.900 |
| KANSAI PAINT Cat Besi Kayu FTALIT 1kg | Rp96.900 |
| SENSI Masker Earloop Bebas Latex | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8pP101524313-4.jpg)

%20(Troli%20Lipat)/P101505855-1.jpg)
%20(Troli%20Barang)/mwP101505824-2.jpg)
/P101509013-4.jpg)
/P101000972-2.jpg)
%20(Troli%20Lipat)/P101001194-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)


/P102247879-1.jpg)
/6pP102174241-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)